- 4.5" Straight Jaw Tongue & Groove Plier
- Smallest Straight Jaw
- Easily Transportable
- PermaLock® Fastener
features
- CHANNELLOCK BLUE® grips for comfort
- Undercut tongue and groove design won't slip
- Right angle, laser heat-treated teeth grip better and last longer
- Patented reinforcing edge minimizes stress breakage
- CHANNELLOCK® uses high carbon C1080 steel for superior performance on the job and specially coated for ultimate rust prevention
- PermaLock® fastener eliminates nut and bolt failure
- Made in the USA
| Plier Type | Tongue & Groove, Straight Jaw |
| Overall Length | 4.5 in |
| Handle Color | Blue |
| Jaw Length | 0.33 in |
| Groove Position | 3 |
| Jaw Thickness | 1/2 in |
| Capacity | 1/2 in |
| Weight | 0.1 LB |
| EAN or UPC | 25582301079 |

