- 1.38 in Jaw Length
- 10.5 in Overall Length
features
- The ORIGINAL STRAIGHT JAW Tongue & Groove Pliers provide a strong, versatile grip for use in both directions
- RELIABLE PERMALOCK® fastener eliminates nut and bolt failure with increased joint strength
- STRONG 90-degree, laser-hardened teeth for superior grip and longevity
- FORGED high carbon U.S. steel for maximum strength and durability is specially coated for ultimate rust prevention
- UNDERCUT tongue & groove won’t slip
- CODE BLUE® comfort grips
- 100% MADE IN USA
| Jaw Length | 1.38 in |
| Overall Length | 10.5 in |
| Handle Span | 2.25 in |
| Joint Thickness | 0.44 in |
| Weight | 1.0 LB |
| EAN or UPC | 25582460912 |

