- 0.87 in Jaw Length
- 6 in Overall Length
| Jaw Length | 0.87 in |
| Joint Width | 0.83 in |
| Cutting Edge | 0.87 in |
| Handle Span | 1.89 in |
| Joint Thickness | 0.43 in |
| Overall Length | 6 in |
| Weight | 0.42 LB |
| EAN or UPC | 25582137470 |
| Jaw Length | 0.87 in |
| Joint Width | 0.83 in |
| Cutting Edge | 0.87 in |
| Handle Span | 1.89 in |
| Joint Thickness | 0.43 in |
| Overall Length | 6 in |
| Weight | 0.42 LB |
| EAN or UPC | 25582137470 |