- 1 in Jaw Length
- 7 in Overall Length
features
- LASER heat-treated cutting edges perform better and last longer
- PRECISION-machined knife and anvil style cutting edges ensure perfect mating for superior performance and longevity
- FORGED high carbon U.S. steel for maximum strength and durability is specially coated for ultimate rust prevention
- CHANNELLOCK BLUE® grips for comfort
- 100% MADE IN USA
| Joint Thickness | 0.49 in |
| Overall Length | 7 in |
| Cutting Edge | 1 in |
| Handle Span | 1.89 in |
| Jaw Length | 1 in |
| Weight | 0.0 LB |
| EAN or UPC | 25582137777 |

