- Tongue & Groove Pliers
- Straight Jaw
- 2 1/4" Capacity
- 12" Overall Length
features
- CHANNELLOCK BLUE® grips for comfort
- Undercut tongue and groove design won't slip
- Right angle, laser heat-treated teeth grip better and last longer
- Patented reinforcing edge minimizes stress breakage
- CHANNELLOCK® uses high carbon C1080 steel for superior performance on the job and specially coated for ultimate rust prevention
- PermaLock® fastener eliminates nut and bolt failure
- Made in the USA
| Groove Position | 7 |
| Grip | Non-Cushioned |
| Overall Length | 12 in |
| Jaw Length | 1 1/2 in |
| Plier Type | Straight Jaw |
| Capacity | 2 1/4 in |
| Jaw Thickness | 1/2 in |
| Weight | 1.28 LB |
| EAN or UPC | 25582301673 |

