- 9.5" High Leverage Curved Diagonal Lap Joint Cutting Plier
- High Carbon C1080 Steel
features
- CHANNELLOCK BLUE® grips for comfort
- Uses high carbon C1080 steel for superior performance on the job and specially coated for ultimate rust prevention
- High leverage
- Laser heat-treated cutting edges last longer
- Curved diagonal
- Made in the USA
| Jaw Thickness | 1/2 in |
| Overall Length | 9.54 in |
| Jaw Length | 1.02 in |
| Handle Color | Blue |
| Jaw Type | Diagonal |
| Weight | 0.85 LB |
| EAN or UPC | 25582825018 |

