- BigAzz® 20.5" Straight Jaw Tongue & Groove Pliers
- Made For Big Jobs With 5.5" Jaw Capacity
- PermaLock® Fastener
- High Carbon C1080 Steel
features
- CHANNELLOCK BLUE® grips for comfort
- Undercut tongue and groove design won't slip
- Right angle, laser heat-treated teeth grip better and last longer
- Patented reinforcing edge minimizes stress breakage
- CHANNELLOCK® uses high carbon C1080 steel for superior performance on the job and specially coated for ultimate rust prevention
- PermaLock® fastener eliminates nut and bolt failure
- Made in the USA
| Handle Color | Blue |
| Capacity | 5 1/2 in |
| Jaw Width | 5 1/2 in |
| Grip Puller Jaw Width | 5.5 in |
| Jaw Length | 3 in |
| Overall Length | 20.5 in |
| Groove Position | 12 |
| Jaw Type | Straight |
| Jaw Thickness | 0.59 in |
| Plier Type | Tongue & Groove |
| Weight | 3.8 LB |
| EAN or UPC | 25582520142 |

