- 20.5" V-Jaw Tongue & Groove Plier
- Heat-Treated Teeth
- PermaLock® Fastener
| Overall Length | 20.25 in |
| Jaw Length | 3.19 in |
| Plier Type | Tongue & Groove |
| Capacity | 5 1/2 in |
| Jaw Thickness | 0.54 in |
| Handle Color | Blue |
| Weight | 3.68 LB |
| EAN or UPC | 25582440211 |
| Overall Length | 20.25 in |
| Jaw Length | 3.19 in |
| Plier Type | Tongue & Groove |
| Capacity | 5 1/2 in |
| Jaw Thickness | 0.54 in |
| Handle Color | Blue |
| Weight | 3.68 LB |
| EAN or UPC | 25582440211 |