- 1.18 in Jaw Length
- 7.88 in Overall Length
features
- NEEDLE NOSE
- Designed for LONG REACH applications and hard to reach spaces
- CROSSHATCH TEETH to provide maximum grip
- CHANNELLOCK® uses high-carbon U.S. steel for superior performance on the job and is specially coated for ultimate rust prevention
- CHANNELLOCK BLUE® grips for comfort
| Overall Length | 7.88 in |
| Jaw Length | 1.18 in |
| Handle Span | 1.89 in |
| Joint Thickness | 0.43 in |
| Weight | 1.0 LB |
| EAN or UPC | 25582168375 |

