- 0.91 in Jaw Length
- 7.5 in Overall Length
features
- FLUSH CUTTING pliers offer clean, precise, flat cuts on zip ties, cable/hose ties, soft metal wire and plastics.
- LONG REACH design and longer cutting edge provides accessibility in hard-to-reach spaces
- CUTS plastic and 10-20 AWG copper wire
- FORGED high carbon U.S. steel for maximum strength and durability is specially coated for ultimate rust prevention.
- CHANNELLOCK BLUE® grips for comfort
- 100% MADE IN USA
| Handle Span | 1.89 in |
| Joint Thickness | 0.37 in |
| Jaw Length | 0.91 in |
| Cutting Edge | 0.91 in |
| Overall Length | 7.5 in |
| Weight | 0.0 LB |
| EAN or UPC | 25582825216 |

