- 15 in Overall Length
features
- MEASUREMENT SCALES are laser engraved (in. on front, mm. on reverse) and handy for sizing nuts, pipe and tube diameters
- PRECISE 4-thread knurl improved adjustment accuracy
- OPTIMAL head width and non-protruding jaws allow accessibility for hard to reach applications
- ERGONOMIC tapered handle
- RUGGED Chrome Vanadium steel construction
- BLACK PHOSPHATE finish for ultimate rust prevention
- Made to CHANNELLOCK® specifications in Spain.
| Overall Length | 15 in |
| Joint Thickness | 0.98 in |
| Joint Width | 0.98 in |
| Family Name | Adjustable Wrench |
| Weight | 1.5 LB |
| EAN or UPC | 25582990532 |

