- Adjustable Wrench
- 1 1/2 in Jaw Capacity
- 8 in Length
- Code Blue® Grip
features
- Longer jaws grip better
- Non-protruding jaws provide greater capacity
- Thinner jaws give greater access in tight spaces
- 6WCB has the same jaw capacity as a 10" adjustable
- 8WCB has the same jaw capacity as a 12" adjustable
| Capacity, in | 1.5 in |
| Handle Finish | Code Blue® Grip |
| Finish | Chrome Vanadium |
| Inch/Metric | Inch |
| No. of Pieces | 1 |
| Material | Steel |
| Overall Length | 8 in |
| Wrench Type | Adjustable |
| Handle Type | Non-Cushion |
| Head Width | 1/2 in |
| Weight | 0.8 LB |
| EAN or UPC | 25582490612 |

