- 1.68 in Jaw Length
- 8.25 in Overall Length
features
- PRECISION cutting edges cleanly cut and strip AWG 10-22 wire
- CRIMPER for use on insulated and non-insulated connections and terminals
- SCREW SHEARS 10-24, 6-32, 8-32, 10-32, 4-40
- COAX Cable crimper
- LEAN pliers nose pulls and loops wire
- LASER-ETCHED gauge indicators
- CHANNELLOCK BLUE® grips for comfort
- 100% MADE IN USA
| Joint Thickness | 0.34 in |
| Overall Length | 8.25 in |
| Handle Span | 2.18 in |
| Joint Width | 0.34 in |
| Cutting Edge | 0.49 in |
| Jaw Length | 1.68 in |
| Weight | 0.44 LB |
| EAN or UPC | 25582711311 |

