- 1.16 in Jaw Length
- 9.5 in Overall Length
features
- CENTER CUT design aligns cutting edges in the center of the plier head providing additional leverage and overall performance
- CRIMPER for use on insulated and non-insulated connections and terminals using 10-22 AWG wire
- LASER heat-treated cutting edges perform better and last longer
- PRECISION machined knife and anvil style cutting edges ensure perfect mating for superior performance and longevity
- FORGED high carbon steel for maximum strength and durability is specially coated for ultimate rust prevention.
- CHANNELLOCK BLUE® grips for comfort
- 100% MADE IN USA
| Overall Length | 9.5 in |
| Handle Span | 1.89 in |
| Joint Width | 0.48 in |
| Jaw Length | 1.16 in |
| Joint Thickness | 0.48 in |
| Cutting Edge | 0.43 in |
| Weight | 0.86 LB |
| EAN or UPC | 25582711977 |

