- 1.6 in Jaw Length
- 9.38 in Overall Length
features
- CENTER CUT design aligns cutting edges in the center of the plier head providing additional leverage and overall performance
- CRIMPER for use on insulated and non-insulated connections and terminals using 10-22 AWG wire
- LASER heat-treated cutting edges perform better and last longer
- PRECISION machined knife and anvil style cutting edges ensure perfect mating for superior performance and longevity
- FORGED high carbon steel for maximum strength and durability is specially coated for ultimate rust prevention.
- CODE BLUE® grips are designed for durability and comfort
- 100% MADE IN USA
| Joint Thickness | 0.48 in |
| Overall Length | 9.38 in |
| Handle Span | 2.13 in |
| Cutting Edge | 0.43 in |
| Jaw Length | 1.6 in |
| Joint Width | 0.48 in |
| Weight | 0.0 LB |
| EAN or UPC | 25582463012 |

