- 1.4 in Jaw Length
- 9.5 in Overall Length
features
- IMPROVED high alloy steel construction and a unique cable cutting design easily cuts through battery cables and other soft metals and cables up to 4/0 aluminum and 2/0 copper
- FORGED high alloy steel for ultimate strength and durability is specially coated for ultimate rust prevention
- NOT intended for cutting steel or ACSR
- CHANNELLOCK BLUE® grips for comfort
| Overall Length | 9.5 in |
| Jaw Length | 1.4 in |
| Handle Span | 1.89 in |
| Cutting Edge | 1.4 in |
| Joint Thickness | 0.51 in |
| Weight | 0.85 LB |
| EAN or UPC | 25582403476 |

