- 1.4 in Jaw Length
- 9.38 in Overall Length
features
- IMPROVED high alloy steel construction and a unique cable cutting design easily cuts through battery cables and other soft metals and cables up to 4/0 aluminum and 2/0 copper
- FORGED high alloy steel for strength and durability is specially coated for ultimate rust prevention
- NOT intended for cutting steel or ACSR
- CODE BLUE® comfort grips
| Joint Thickness | 0.51 in |
| Jaw Length | 1.4 in |
| Handle Span | 2 in |
| Cutting Edge | 1.4 in |
| Overall Length | 9.38 in |
| Weight | 0.0 LB |
| EAN or UPC | 25582465016 |

