- 1.31 in Jaw Length
- 6.25 in Overall Length
features
- QUICK CONVERSION by a simple switch of the tab, easily remove or apply both internal and external rings
- INTERNAL ring diameter range of 1/4 to 1-inch
- EXTERNAL ring diameter range of 1/8 to 1-inch
- INTERCHANGEABLE tip kit includes: .023, .039, .047 straight and .039, .047, 90-degree
- DURABLE return spring reduces hand fatigue
- CHANNELLOCK BLUE® grips for comfort
- 100% MADE IN USA
| Overall Length | 6.25 in |
| Joint Thickness | 0.87 in |
| Jaw Length | 1.31 in |
| Handle Span | 3.29 in |
| Joint Width | 0.87 in |
| Weight | 0.37 LB |
| EAN or UPC | 25582543318 |

