- 1.6 in Jaw Length
- 8 in Overall Length
features
- QUICK CONVERSION by a simple switch of the tab, easily remove or apply both internal and external rings
- INTERNAL ring diameter range of 3/8 to 2-inch
- EXTERNAL ring diameter range of 1/4 to 2-inch
- INTERCHANGEABLE TIP KIT includes: .039, .047, .074 straight and .039, .047 90-degree
- DURABLE return spring reduces hand fatigue
- CHANNELLOCK BLUE® grips for comfort
- 100% MADE IN USA
| Jaw Length | 1.6 in |
| Handle Span | 1.71 in |
| Joint Width | 0.97 in |
| Joint Thickness | 0.97 in |
| Overall Length | 8 in |
| Weight | 0.27 LB |
| EAN or UPC | 25582566614 |

