- 1.38 in Jaw Length
- 10 in Overall Length
features
- QUICK CONVERSION by a simple switch of the tab, easily remove or apply both internal and external rings
- RATCHETING feature securely locks adjustments in place against ring tension
- INTERNAL ring diameter range of 1-3/16 to 4-inch
- EXTERNAL ring diameter range of 1-1/2 to 4-inch
- INTERCHANGEABLE tip kit includes: .090, .108, .120 15-degree and .090, .108, .120 90-degree
- DURABLE return spring reduces hand fatigue
- NON-PROTRUDING release mechanism cleverly concealed within the pliers body allows full access in tight spaces
- CHANNELLOCK BLUE® grips for comfort
- 100% MADE IN USA
| Overall Length | 10 in |
| Joint Thickness | 1 in |
| Handle Span | 4.75 in |
| Joint Width | 1 in |
| Jaw Length | 1.38 in |
| Weight | 2.0 LB |
| EAN or UPC | 25582390110 |

