- 1.61 in Jaw Length
- 6.25 in Overall Length
features
- PRECISION cutting edges cleanly cut and strip AWG 10-20 wire
- DURABLE coiled spring reduce hand fatigue
- LEAN pliers nose pulls and loops wire
- LASER-ETCHED gauge indicators
- LOCK for safe storage
- CHANNELLOCK BLUE® grips for comfort
- 100% MADE IN USA
| Joint Width | 0.47 in |
| Handle Span | 1.89 in |
| Cutting Edge | 0.43 in |
| Jaw Length | 1.61 in |
| Overall Length | 6.25 in |
| Joint Thickness | 0.47 in |
| Weight | 0.28 LB |
| EAN or UPC | 25582711410 |

