- 2.38 in Jaw Length
- 8.5 in Overall Length
| Overall Length | 8.5 in |
| Joint Thickness | 0.21 in |
| Handle Span | 2.54 in |
| Joint Width | 0.92 in |
| Weight | 0.0 LB |
| EAN or UPC | 25582383914 |
| Overall Length | 8.5 in |
| Joint Thickness | 0.21 in |
| Handle Span | 2.54 in |
| Joint Width | 0.92 in |
| Weight | 0.0 LB |
| EAN or UPC | 25582383914 |