- 7/8 in Jaw Length
- 7 1/4 in Overall Length
| Nose Type | Oval |
| Cut | Flush |
| Material | Steel |
| Jaw Length | 7/8 in |
| Overall Length | 7 1/4 in |
| Cutting Capacity/Material | 31/64 in Med Hard, 29/32 in Hard, 11/64 in Soft |
| Weight | 0.0 LB |
| EAN or UPC | 25582827715 |
| Nose Type | Oval |
| Cut | Flush |
| Material | Steel |
| Jaw Length | 7/8 in |
| Overall Length | 7 1/4 in |
| Cutting Capacity/Material | 31/64 in Med Hard, 29/32 in Hard, 11/64 in Soft |
| Weight | 0.0 LB |
| EAN or UPC | 25582827715 |