- 1.54 in Jaw Length
- 7 in Overall Length
| Overall Length | 7 in |
| Joint Width | 1 in |
| Cutter Length | 0.71 in |
| Handle Span | 2.17 in |
| Jaw Length | 1.54 in |
| Joint Thickness | 0.47 in |
| Weight | 0.54 LB |
| EAN or UPC | 25582827814 |
| Overall Length | 7 in |
| Joint Width | 1 in |
| Cutter Length | 0.71 in |
| Handle Span | 2.17 in |
| Jaw Length | 1.54 in |
| Joint Thickness | 0.47 in |
| Weight | 0.54 LB |
| EAN or UPC | 25582827814 |