- 8.03 in Length
| Handle Color | Blue |
| Grip | Ergonomic Comfort Grip |
| Application | Hard and Soft Wire |
| Handle Style | Ergonomic Comfort Grip |
| Weight | 0.62 LB |
| EAN or UPC | 25582827913 |
| Handle Color | Blue |
| Grip | Ergonomic Comfort Grip |
| Application | Hard and Soft Wire |
| Handle Style | Ergonomic Comfort Grip |
| Weight | 0.62 LB |
| EAN or UPC | 25582827913 |