- 3 Pieces
- Varios Overall Length
- Black Finish
features
- SPECIAL GRIPLOCK® JAW design and ergonomic offset head accommodates many shapes with greater leverage
- Patented SAFE-T-STOP® feature prevents finger pinch
- RELIABLE PERMALOCK® fastener eliminates nut and bolt failure with increased joint strength
- STRONG laser-hardened teeth for superior grip and longevity
- FORGED high carbon steel for maximum strength and durability is specially coated for ultimate rust prevention.
- CHANNELLOCK BLUE® grips for comfort
- 100% MADE IN USA
| Finish | Black |
| Jaw Surface | Serrated |
| Handle Color | Blue |
| No. of Pieces | 3 |
| Handle Style | Plastic Dipped |
| Handle Material | Plastic |
| Overall Length | Varios |
| Weight | 2.66 LB |
| EAN or UPC | 25582520067 |

