- Tongue & Groove Pliers
- 2 Pcs
- 0.87 in and 1.50 in Capacity
- 6.5 in and 9.5 in Lengths
features
- CHANNELLOCK BLUE® grips for comfort
- Undercut tongue and groove design won't slip
- Right angle, laser heat-treated teeth grip better and last longer
- PermaLock® fastener eliminates nut and bolt failure
- Patented reinforcing edge minimizes stress breakage
- High carbon C1080 steel for superior performance on the job and specially coated for ultimate rust prevention
- Made in the USA
includes
- 6.5", 9.5" tongue and groove pliers and 2 in 1 screwdriver
| Jaw Opening [Min] | 0.87 in |
| Plier Type | Tongue & Groove |
| Jaw Thickness | 0.47 in |
| Handle Type | Non-Cushion |
| Handle Color | Blue |
| Grip | Plastic |
| Jaw Opening [Max] | 1 1/2 in |
| Jaw Length | 1.12 in |
| Capacity | 1 1/2 in, 0.87 in |
| No. of Pieces | 2 |
| Overall Length | 6.5 in, 9.5 in |
| Groove Position | 5 |
| Grip Puller Jaw Thickness | 0.47 in |
| Weight | 1.327 LB |
| EAN or UPC | 25582831873 |

