- 4 Pieces
features
- Set Includes: 4.5", 6.5" 12" & 16" Tongue & Groove
- Right angle, laser heat-treated teeth grip better and last longer
- Undercut tongue & groove design won't slip
- PERMALOCK® fastener eliminates nut and bolt failure
- Patented reinforcing edge minimizes stress breakage
- CHANNELLOCK® uses high-carbon steel for superior performance on the job and specially coated for ultimate rust prevention
- CHANNELLOCK BLUE® grips for comfort
| Handle Color | Blue |
| No. of Pieces | 4 |
| Material | Steel |
| Handle Type | Dipped |
| Weight | 5.3 LB |
| EAN or UPC | 25582928030 |

