- 3 Pieces
- 1/8 in Minimum Ring Size
- 4 in Maximum Ring Size
features
- 3 piece kit includes 3 Convertabile Retaining Ring Pliers, 6 IN, 8 IN, and 10 IN
- QUICK CONVERSION by a simple switch of the tab, easily remove or apply both internal and external rings
- Model 926: INTERNAL ring diameter range of 1/4 IN to 1 IN
- Model 927: INTERNAL ring diameter range of 3/8 IN to 2 IN
- Model 929: INTERNAL ring diameter range of 1-3/16 IN to 4 IN
- Model 926: EXTERNAL ring diameter range of 1/8 IN to 1 IN
- Model 927: EXTERNAL ring diameter range of 1/4 IN to 2 IN
- Model 929: EXTERNAL ring diameter range of 1-1/2 IN to 4 IN
- Model 926: INTERCHANGEABLE TIP KIT includes: .023, .039, .047 straight and .039, .047, 90-degree
- Model 927: INTERCHANGEABLE TIP KIT includes: .039, .047, .074 straight and .039, .047 90-degree
- Model 929: INTERCHANGEABLE TIP KIT includes: .090, .108, .120 15-degree and .090, .108, .120 90-degree
- DURABLE return spring reduces hand fatigue
- NON-PROTRUDING release mechanism (model 929 only) cleverly concealed within the pliers body allows full access in tight spaces
- CHANNELLOCK BLUE® grips for comfort
- 100% MADE IN USA
| Ring Size Shaft [Min] | 1/4 in |
| No. of Pieces | 3 |
| Ring Size Bore [Min] | 1/8 in |
| Ring Size Shaft [Max] | 4 in |
| Ring Size Bore [Max] | 4 in |
| Weight | 3.5 LB |
| EAN or UPC | 25582390219 |

