- 6 Pieces
features
- Set Includes: Phillips 2 x 6", 2 x 4", 1 x 3" and slotted 1/4" x 6", 1/4" x 4", 3/16" x 3" screw drivers
- High torque acetate handles for superior durability and solvent resistance
- Custom heat-treated alloy steel blades
- Nickel chrome finish for exceptional corrosion resistance
- Precision-machined vapor blast tips for a precise fit
| Family Name | Screwdriver Set |
| Handle Style | Acetate Handle |
| No. of Pieces | 6 |
| Weight | 2.4 LB |
| EAN or UPC | 25582828378 |

