Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Screwdriver Set

TS-5A

SUPERSEDED TO 120879880, CHAN_TS-6H
Item #114101970
  • 5 Pieces
Screwdriver Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 Pieces

features

  • TORX® SIZES: T10, T15, T20, T25, T30
  • HIGH TORQUE acetate handles provide superior durability and solvent resistance
  • RUGGED alloy steel blades are custom heat-treated for ultimate strength and durability
  • PRECISION MACHINED tips for a precise fit on fasteners
  • BLACK OXIDE FINISH for corrosion resistance
  • 100% MADE IN USA
Drive Style Torx
No. of Pieces 5
Standard Color Family Black
Family Name Screwdriver Set
Weight 0.868 LB
EAN or UPC 25582828675
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison