- Heavy-Duty Sprayer
- Polyethylene Body
- 3 gal Container w/ 18" Extension
| Extension Type | Curved Brass |
| Handle Type | D-Handle |
| Body Material | Polyethylene |
| Hose Length | 36 in |
| Nozzle Type | Fan Spray |
| Pump Type | 11 in Poly |
| Capacity Volume | 3 gal |
| Extension Length | 18 in |
| Weight | 6.5 LB |

