- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 4 Bolt Mount
- Straight Output Shaft
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Low-speed spool
- Speed sensors
- Nine shaft options
- Five mounting styles
| Series | H Series |
| Intermittent Pressure [Max] | 165 bar |
| Special Features Assembly Code | 0 |
| Rotation | Standard Rotation |
| Motor Type | Spool Valve |
| Output Torque at Rated PSI (inch/pounds) | 646.1 in lb |
| Duty | Standard-Duty |
| RPM [Min] | 969 rpm |
| Splines | 0 |
| Mounting Holes | 3/8-16 |
| Corrosion Resistant | No |
| Special Features | None |
| Mount Type | 4 Bolt |
| Material | Cast Iron |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| RPM [Max] | 969 rpm |
| Displacement (in³/rev) | 2.8 |
| Torque | 73 Nm |
| Inlet Pressure [Max] | 2500 psi |
| Case Drain Code | 0 |
| Paint | Primer Low Gloss Black |
| Special Features Hardware Code | 00 |
| Flange Orientation | Standard |
| Shaft Type | Straight w/ Woodruff Key |
| Pilot Diameter | 1.75 in |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Flow Rate | 45 lpm |
| Paint Code | A |
| Mounting Type Code | B |
| Port Type | Manifold, O-Ring |
| Bolt Circle Dia. | 3 1/4 in |
| Seal Material | Buna-N |
| Pressure [Max] | 1800 psi |
| Flow [Max] | 12 gal/min |
| Maximum Speed @ Continuous Flow | 969 rpm @ 12 gal/min |
| Displacement | 46 cm3/Rev |
| Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC |
| Port Location | Side Port |
| Case Drain | None |
| Motor Element | Gerotor |
| Port Code | C |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Output Shaft Code | 01 |
| Weight | 11.05 LB |

