Skip to content Skip to navigation menu
Cast Iron 4 Bolt Spool Geroler

101-1024-009

Cast Iron 4 Bolt Spool Geroler
Item #102184345
  • Spool Valve Motor
  • Cast Iron Material
  • Manifold, O-Ring Port
  • 4 Bolt Mount
  • Straight Output Shaft
Cast Iron 4 Bolt Spool Geroler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spool Valve Motor
  • Cast Iron Material
  • Manifold, O-Ring Port
  • 4 Bolt Mount
  • Straight Output Shaft

description

  • Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.

applications

  • Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers

features

  • Compact yet powerful
  • Extended bearing life
  • Increased shaft seal

options

  • Nine shaft options
  • Five mounting styles
  • Low-speed spool
  • Speed sensors
Splines 0
Output Torque at Rated PSI (inch/pounds) 3602.25 in lb
Special Features None
Port Type Manifold, O-Ring
Pressure [Max] 1250 psi
Case Drain Code 0
Flange Orientation Standard
Displacement 370 cm3/Rev
Special Features Hardware Code 00
Paint Primer Low Gloss Black
Port Code C
Duty Standard-Duty
Mounting Type Code B
Paint Code A
Seal Material Buna-N
Displacement (in³/rev) 22.6
Output Shaft Code 01
Material Cast Iron
Motor Element Gerotor
Maximum Speed @ Continuous Flow 152 rpm @ 15 gal/min
Torque 407 Nm
Corrosion Resistant No
RPM [Max] 152 rpm
Port Size Manifold, 5/16-18 UNC Threads, 5/16-18 UNC
Bolt Circle Dia. 3 1/4 in
Shaft Type Straight w/ Woodruff Key
Flow [Max] 15 gal/min
Shaft Size & Type 1 in x 1/4 in Straight
Mount Type 4 Bolt
Mounting Holes 3/8-16
Series H Series
Port Location Side Port
Case Drain None
Motor Type Spool Valve
Paint/Packaging Low Gloss Black, Individual Box
Flow Rate 57 lpm
Mounting Hole Size 3/8-16 UNC-2B
Rotation Standard Rotation
RPM [Min] 152 rpm
Inlet Pressure [Max] 2500 psi
Pilot Diameter 1.75 in
Intermittent Pressure [Max] 103 bar
Special Features Assembly Code 0
Weight 14.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison