- H Series Hydraulic Motor
- 12 gal/min
- 2.8 in3
- Shaft: 1 in Straight w/Woodruff Key
- 1/2 Side Port
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
- Additional configurations available
- please contact your local Applied® service center for more information
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Rotation | Standard Rotation |
| Paint/Packaging | Low Gloss Black, 2 Mils Minimum Thickness |
| Flange Orientation | Standard |
| Port Size & Location | 1/2 in NPTF Side |
| Series | H Series |
| Motor Type | Spool Valve |
| Bolt Circle Dia. | 4.18 in |
| Case Drain Code | 0 |
| Case Drain | None |
| Motor Element | Gerotor |
| Duty | Standard-Duty |
| Special Features Assembly Code | 0 |
| RPM [Max] | 969 rpm |
| Maximum Speed @ Continuous Flow | 969 rpm @ 12 gal/min |
| Splines | 0 |
| Displacement (in³/rev) | 2.8 |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Shaft Type | Straight w/ Woodruff Key |
| Port Type | NPTF |
| Seal Material | Buna-N |
| Flow [Max] | 12 gal/min |
| Output Torque at Rated PSI (inch/pounds) | 650 in lb |
| Mount Type | 2 Bolt, SAE-A |
| Pilot Diameter | 3.25 in |
| Mounting Type Code | A |
| Corrosion Resistant | No |
| Paint Code | J |
| Port Size | 1/2 |
| Mounting Holes | 0.535 in |
| Output Shaft Code | 01 |
| Inlet Pressure [Max] | 2500 psi |
| Port Code | B |
| Special Features Hardware Code | 00 |
| Port Location | Side Port |
| Pressure [Max] | 1800 psi |
| Weight | 11.592 LB |

