- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Flow Rate | 45 lpm |
| Paint Code | A |
| RPM [Max] | 969 rpm |
| Special Features Hardware Code | 00 |
| Displacement | 46 cm3/Rev |
| Seal Material | Buna-N |
| Mounting Hole Size | 0.54 in |
| Case Drain Code | 0 |
| Material | Cast Iron |
| Port Location | Side Port |
| Flange Orientation | Standard |
| Bolt Circle Dia. | 4.19 in |
| Inlet Pressure [Max] | 2500 psi |
| Paint | Primer Low Gloss Black |
| Rotation | Standard Rotation |
| Displacement (in³/rev) | 2.8 |
| Maximum Speed @ Continuous Flow | 969 rpm @ 12 gal/min |
| Special Features Assembly Code | 0 |
| Port Type | SAE O-Ring |
| Mount Type | 2 Bolt |
| Motor Type | Spool Valve |
| Corrosion Resistant | No |
| Mounting Type Code | A |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Mounting Holes | 0.535 in |
| Flow [Max] | 12 gal/min |
| Output Shaft Code | 08 |
| Pilot Diameter | 3.25 in |
| Motor Element | Gerotor |
| RPM [Min] | 969 rpm |
| Torque | 73 Nm |
| Splines | 0 |
| Duty | Standard-Duty |
| Port Size & Location | SAE-10 Side |
| Output Torque at Rated PSI (inch/pounds) | 646.1 in lb |
| Port Size | 7/8-14 |
| Pressure [Max] | 1800 psi |
| Special Features | None |
| Intermittent Pressure [Max] | 165 bar |
| Shaft Type | Straight w/ Cross Hole |
| Series | H Series |
| Case Drain | None |
| Shaft Size & Type | Straight |
| Port Code | A |
| Weight | 11.2 LB |

