- Spool Valve Motor
- Cast Iron Material
- 3/4-16 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Displacement (in³/rev) | 11.3 |
| Flow [Max] | 15 gal/min |
| Flange Orientation | Standard |
| Shaft Size & Type | Tapered |
| Pressure [Max] | 1600 psi |
| Series | H Series |
| Paint Code | A |
| Paint | Primer Low Gloss Black |
| Flow Rate | 57.97 lpm |
| Seal Material | Buna-N |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Output Torque at Rated PSI (inch/pounds) | 2345.45 in lb |
| Special Features Hardware Code | 00 |
| Mount Type | 4 Bolt |
| Inlet Pressure [Max] | 2500 psi |
| Motor Element | Gerotor |
| RPM [Max] | 304 rpm |
| Port Code | G |
| Motor Type | Spool Valve |
| Maximum Speed @ Continuous Flow | 304 rpm @ 15 gal/min |
| Mounting Type Code | B |
| Corrosion Resistant | No |
| Port Type | SAE O-Ring |
| Port Location | End Port |
| Torque | 265 Nm |
| Special Features | None |
| Pilot Diameter | 1.75 in |
| Viscocity (SUS) [Max] | 100 |
| Special Features Assembly Code | 0 |
| Case Drain | None |
| Bolt Circle Dia. | 3 1/4 in |
| Shaft Size | 1 |
| Shaft Type | Tapered w/ Woodruff Key |
| Duty | Standard-Duty |
| Port Size | 3/4-16 |
| Rotation | Standard Rotation |
| Output Shaft Code | 18 |
| Displacement | 0.000008710947 cm3/Rev |
| Splines | 0 |
| RPM [Min] | 304 rpm |
| Material | Cast Iron |
| Mounting Holes | 3/8-16 |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Case Drain Code | 0 |
| Weight | 13.0 LB |

