- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Port Size | 1/2-14 |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Corrosion Resistant | No |
| Pilot Diameter | 1.75 in |
| Splines | 0 |
| Case Drain | None |
| Paint Code | A |
| Seal Material | Buna-N |
| Port Size & Location | 1/2 in NPTF Side |
| Output Shaft Code | 01 |
| Inlet Pressure [Max] | 2500 psi |
| Mounting Holes | 3/8-16 |
| Material | Cast Iron |
| Port Type | NPTF |
| Bolt Circle Dia. | 3 1/4 in |
| Maximum Speed @ Continuous Flow | 152 rpm @ 15 gal/min |
| Output Torque at Rated PSI (inch/pounds) | 3602 in lb |
| Motor Type | Spool Valve |
| Flange Orientation | Standard |
| Shaft Type | Straight w/ Woodruff Key |
| Special Features Hardware Code | AB |
| RPM [Max] | 152 rpm |
| Special Features | Low Speed Valve |
| Case Drain Code | 0 |
| Flow Rate | 57 lpm |
| Paint | Primer Low Gloss Black |
| Port Location | Side Port |
| Mount Type | 4 Bolt |
| Port Code | B |
| Displacement (in³/rev) | 22.58 |
| Duty | Standard-Duty |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Flow [Max] | 15 gal/min |
| Pressure [Min] | 600 psi |
| Mounting Type Code | B |
| Rotation | Standard Rotation |
| Special Features Assembly Code | 0 |
| Series | H Series |
| Pressure [Max] | 1250 psi |
| Motor Element | Gerotor |
| Displacement | 370 cm3/Rev |
| RPM [Min] | 152 rpm |
| Intermittent Pressure [Max] | 103 bar |
| Torque | 407 Nm |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Weight | 13.0 LB |

