- Spool Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- SAE ports
- Splined and tapered shafts
| Material | Cast Iron |
| Mount Type | 2 Bolt |
| Case Drain | G 1/4 BSP Straight Thread Port (End Cap) |
| Maximum Speed @ Continuous Flow | 192 rpm @ 15 gal/min |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Special Features | None |
| Flow [Max] | 15 gal/min |
| Splines | 0 |
| Motor Element | Gerotor |
| Intermittent Pressure [Max] | 124 bar |
| Output Torque at Rated PSI (inch/pounds) | 3106.61 in lb |
| Flange Orientation | Standard |
| Rotation | Standard Rotation |
| Inlet Pressure [Max] | 2500 psi |
| Mounting Hole Size | 0.54 in |
| Seal Material | Buna-N |
| Special Features Assembly Code | 0 |
| Duty | Standard-Duty |
| Displacement (in³/rev) | 17.9 |
| RPM [Min] | 192 rpm |
| Port Code | E |
| Paint Code | A |
| Paint | Primer Low Gloss Black |
| Motor Type | Spool Valve |
| Output Shaft Code | 01 |
| Torque | 351 Nm |
| Mounting Holes | 0.535 in |
| Bolt Circle Dia. | 4.19 in |
| Shaft Type | Straight w/ Woodruff Key |
| Special Features Hardware Code | 00 |
| Port Location | Side Port |
| Flow Rate | 57 lpm |
| Mounting Type Code | A |
| Port Type | BSP |
| Pilot Diameter | 3.25 in |
| Corrosion Resistant | No |
| Pressure [Max] | 1350 psi |
| Series | H Series |
| RPM [Max] | 192 rpm |
| Displacement | 294 cm3/Rev |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Case Drain Code | 2 |
| Port Size | G 1/2 |
| Weight | 13.0 LB |

