- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Shaft Size & Type | 1 in - 6T Spline |
| Special Features Hardware Code | AA |
| Rotation | Standard Rotation |
| Mounting Type Code | A |
| Pilot Diameter | 3.25 in |
| Torque | 91 Nm |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Splines | 6 |
| Port Type | SAE O-Ring |
| Intermittent Pressure [Max] | 165 bar |
| Flow [Max] | 15 gal/min |
| Shaft Type | Splined |
| Geroter/Geroler Options | Free Running |
| Bolt Circle Dia. | 4.19 in |
| Mounting Hole Size | 0.54 in |
| Paint Code | A |
| Port Size & Location | SAE-10 Side |
| Displacement | 58 cm3/Rev |
| Pressure [Max] | 1800 psi |
| Corrosion Resistant | No |
| Case Drain | None |
| Inlet Pressure [Max] | 2500 psi |
| Motor Element | Gerotor |
| Displacement (in³/rev) | 3.5 |
| Material | Cast Iron |
| Motor Type | Spool Valve |
| Flow Rate | 57 lpm |
| Series | H Series |
| Port Size | 7/8-14 |
| RPM [Min] | 953 rpm |
| Duty | Standard-Duty |
| Special Features | Free Running Gerotor |
| Maximum Speed @ Continuous Flow | 953 rpm @ 15 gal/min |
| RPM [Max] | 953 rpm |
| Output Torque at Rated PSI (inch/pounds) | 805.42 in lb |
| Case Drain Code | 0 |
| Special Features Assembly Code | 0 |
| Output Shaft Code | 02 |
| Port Code | A |
| Flange Orientation | Standard |
| Paint | Primer Low Gloss Black |
| Mount Type | 2 Bolt |
| Port Location | Side Port |
| Seal Material | Buna-N |
| Mounting Holes | 0.535 in |
| Weight | 11.5 LB |

