- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Straight Output Shaft
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- SAE ports
- Splined and tapered shafts
| Motor Element | Gerotor |
| Rotation | Standard Rotation |
| Pilot Diameter | 3.25 in |
| Special Features | None |
| Maximum Speed @ Continuous Flow | 469 rpm @ 15 gal/min |
| Material | Cast Iron |
| Port Size | Manifold, M8 x 1.25 Threads |
| Output Shaft Code | 24 |
| Inlet Pressure [Max] | 2500 psi |
| Paint | Primer Low Gloss Black |
| Duty | Standard-Duty |
| Series | H Series |
| Mounting Hole Size | 0.54 in |
| Shaft Size & Type | Straight |
| Shaft Type | Straight |
| Intermittent Pressure [Max] | 165 bar |
| Mount Type | 2 Bolt |
| Paint Code | A |
| Port Location | Side Port |
| RPM [Max] | 469 rpm |
| Pressure [Max] | 1800 psi |
| Splines | 0 |
| Output Torque at Rated PSI (inch/pounds) | 1699 in lb |
| Flange Orientation | Standard |
| RPM [Min] | 469 rpm |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Motor Type | Spool Valve |
| Mounting Type Code | A |
| Case Drain | G 1/4 (BSP) |
| Seal Material | Buna-N |
| Special Features Hardware Code | 00 |
| Mounting Holes | 0.535 in |
| Corrosion Resistant | No |
| Flow [Max] | 15 gal/min |
| Displacement (in³/rev) | 7.32 |
| Special Features Assembly Code | 0 |
| Bolt Circle Dia. | 4.187 in |
| Port Code | D |
| Flow Rate | 57 lpm |
| Port Type | Manifold, O-Ring |
| Torque | 192 Nm |
| Case Drain Code | 2 |
| Displacement | 120 cm3/Rev |
| Weight | 13.0 LB |

