- Spool Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- SAE ports
- Splined and tapered shafts
| Displacement | 120 cm3/Rev |
| Port Type | BSP |
| Flow [Max] | 15 gal/min |
| Intermittent Pressure [Max] | 165 bar |
| Rotation | Standard Rotation |
| Mounting Holes | 0.535 in |
| Material | Cast Iron |
| Output Shaft Code | 24 |
| Shaft Size & Type | Straight |
| Pressure [Max] | 1800 psi |
| Maximum Speed @ Continuous Flow | 469 rpm @ 15 gal/min |
| Mounting Type Code | A |
| Mounting Hole Size | 0.54 in |
| Shaft Type | Straight |
| Special Features Hardware Code | 00 |
| Paint | Primer Low Gloss Black |
| Port Location | Side Port |
| Special Features Assembly Code | 0 |
| Paint Code | A |
| Displacement (in³/rev) | 7.3 |
| RPM [Min] | 469 rpm |
| Motor Type | Spool Valve |
| Duty | Standard-Duty |
| Case Drain Code | 2 |
| Motor Element | Gerotor |
| Output Torque at Rated PSI (inch/pounds) | 1699 in lb |
| Port Code | E |
| Port Size | G 1/2 |
| Flow Rate | 57 lpm |
| Bolt Circle Dia. | 4.19 in |
| Mount Type | 2 Bolt |
| Torque | 192 Nm |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Flange Orientation | Standard |
| Corrosion Resistant | No |
| Inlet Pressure [Max] | 2500 psi |
| Series | H Series |
| Pilot Diameter | 3.25 in |
| RPM [Max] | 469 rpm |
| Seal Material | Buna-N |
| Case Drain | G 1/4 (BSP) |
| Splines | 0 |
| Special Features | None |
| Weight | 13.0 LB |

