- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Straight Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Special Features | None |
| Mounting Hole Size | 0.54 in |
| Splines | 0 |
| Mount Type | 2 Bolt |
| Mounting Type Code | A |
| Torque | 192 Nm |
| Pressure [Max] | 1800 psi |
| Port Code | C |
| Flange Orientation | Standard |
| Series | H Series |
| Special Features Assembly Code | 0 |
| Output Torque at Rated PSI (inch/pounds) | 1699 in lb |
| Motor Type | Spool Valve |
| RPM [Min] | 469 rpm |
| Paint Code | A |
| Duty | Standard-Duty |
| RPM [Max] | 469 rpm |
| Flow [Max] | 15 gal/min |
| Maximum Speed @ Continuous Flow | 469 rpm @ 15 gal/min |
| Case Drain Code | 0 |
| Port Location | Side Port |
| Paint | Primer Low Gloss Black |
| Special Features Hardware Code | 00 |
| Pilot Diameter | 3.25 in |
| Output Shaft Code | 08 |
| Case Drain | None |
| Inlet Pressure [Max] | 2500 psi |
| Seal Material | Buna-N |
| Displacement | 120 cm3/Rev |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Shaft Size & Type | Straight |
| Displacement (in³/rev) | 7.32 |
| Rotation | Standard Rotation |
| Corrosion Resistant | No |
| Port Type | Manifold, O-Ring |
| Shaft Type | Straight w/ Cross Hole |
| Flow Rate | 57 lpm |
| Material | Cast Iron |
| Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC-2B |
| Motor Element | Gerotor |
| Mounting Holes | 0.535 in |
| Bolt Circle Dia. | 4.187 in |
| Intermittent Pressure [Max] | 165 bar |
| Weight | 13.0 LB |

