- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Mounting Holes | 3/8-16 |
| Rotation | Standard Rotation |
| Port Size | 1/2-14 |
| Special Features Hardware Code | 00 |
| RPM [Min] | 192 rpm |
| Duty | Standard-Duty |
| Splines | 0 |
| Special Features | None |
| Pressure [Max] | 1350 psi |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port (End Cap) |
| Bolt Circle Dia. | 3 1/4 in |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Paint | Primer Low Gloss Black |
| Port Code | B |
| Series | H Series |
| Flow [Max] | 15 gal/min |
| Material | Cast Iron |
| Inlet Pressure [Max] | 2500 psi |
| Maximum Speed @ Continuous Flow | 192 rpm @ 15 gal/min |
| Port Type | NPTF |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Mount Type | 4 Bolt |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Output Torque at Rated PSI (inch/pounds) | 3107 in lb |
| Flange Orientation | Standard |
| Shaft Type | Straight w/ Woodruff Key |
| Paint Code | A |
| Flow Rate | 57 lpm |
| Corrosion Resistant | No |
| Special Features Assembly Code | 0 |
| Motor Type | Spool Valve |
| Seal Material | Buna-N |
| Mounting Type Code | B |
| Case Drain Code | 1 |
| RPM [Max] | 192 rpm |
| Pilot Diameter | 1.75 in |
| Intermittent Pressure [Max] | 124 bar |
| Motor Element | Gerotor |
| Port Location | Side Port |
| Port Size & Location | 1/2 in NPTF Side |
| Output Shaft Code | 01 |
| Displacement (in³/rev) | 17.94 |
| Displacement | 294 cm3/Rev |
| Torque | 351 Nm |
| Weight | 13.0 LB |

