- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Paint | Primer Low Gloss Black |
| Displacement (in³/rev) | 2.2 |
| Displacement | 36 cm3/Rev |
| Intermittent Pressure [Max] | 165 bar |
| Port Type | SAE O-Ring |
| Flow Rate | 38 lpm |
| Port Size | 7/8-14 |
| Torque | 56 Nm |
| RPM [Min] | 1021 rpm |
| Bolt Circle Dia. | 4.187 in |
| Mount Type | 2 Bolt |
| Mounting Hole Size | 0.54 in |
| Series | H Series |
| Motor Element | Gerotor |
| Material | Cast Iron |
| Pilot Diameter | 3.25 in |
| Motor Type | Spool Valve |
| Weight | 0.0 LB |

