- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Port Size | 7/8-14 |
| Series | H Series |
| Displacement (in³/rev) | 11.29 |
| Pilot Diameter | 1.75 in |
| Port Type | SAE O-Ring |
| Displacement | 185 cm3/Rev |
| Torque | 265 Nm |
| Mount Type | 4 Bolt |
| Paint | Nickel Plate Entire Motor |
| Shaft Size & Type | Straight |
| RPM [Min] | 304 rpm |
| Material | Cast Iron |
| Output Torque at Rated PSI (inch/pounds) | 2345 in lb |
| Motor Type | Spool Valve |
| Flow Rate | 57 lpm |
| Motor Element | Gerotor |
| Paint/Packaging | Nickel Plate Entire Motor, Individual Box |
| RPM [Max] | 304 rpm |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Bolt Circle Dia. | 3 1/4 in |
| Intermittent Pressure [Max] | 148 bar |
| Weight | 0.0 LB |

