- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Spline Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Mount Type | 2 Bolt |
| Intermittent Pressure [Max] | 165 bar |
| Pilot Diameter | 3.25 in |
| RPM [Min] | 585 rpm |
| Displacement (in³/rev) | 5.86 |
| Flow Rate | 57 lpm |
| Series | H Series |
| Motor Type | Spool Valve |
| Shaft Size & Type | Splined |
| Port Type | Manifold, O-Ring |
| Bolt Circle Dia. | 4.187 in |
| Motor Element | Gerotor |
| Mounting Hole Size | 0.54 in |
| Displacement | 96 cm3/Rev |
| Paint | Primer Low Gloss Black |
| Material | Cast Iron |
| Torque | 155 Nm |
| Weight | 12.457 LB |

