- Spool Valve Motor
- Cast Iron Material
- 3/4-16 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port (End Cap) |
| Material | Cast Iron |
| Paint | Primer Low Gloss Black |
| Port Size | 3/4-16 |
| Pilot Diameter | 3.25 in |
| Series | H Series |
| Displacement (in³/rev) | 4.5 |
| Motor Type | Spool Valve |
| Port Type | SAE O-Ring |
| Mounting Hole Size | 0.54 in |
| RPM [Min] | 760 rpm |
| Mount Type | 2 Bolt |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Flow Rate | 57 lpm |
| Motor Element | Gerotor |
| Torque | 118 Nm |
| Shaft Size & Type | Straight |
| RPM [Max] | 760 rpm |
| Output Torque at Rated PSI (inch/pounds) | 1044 in lb |
| Intermittent Pressure [Max] | 165 bar |
| Bolt Circle Dia. | 4.19 in |
| Displacement | 74 cm3/Rev |
| Weight | 0.0 LB |

