- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Torque | 118 Nm |
| Port Size | 7/8-14 |
| Material | Cast Iron |
| Paint | Primer Low Gloss Black |
| Mount Type | 4 Bolt |
| Port Type | SAE O-Ring |
| Motor Type | Spool Valve |
| Displacement | 74 cm3/Rev |
| Intermittent Pressure [Max] | 165 bar |
| Mounting Hole Size | 5/16-18 UNC-2B |
| RPM [Min] | 760 rpm |
| Weight | 41.6 LB |

