- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 4 Bolt Mount
- Straight Output Shaft
description
- Eaton's Low Speed, High Torque (LSHT) Geroler® motors are similar in design to the Geroter motor, but feature better low speed performance characteristics and higher overall efficiency.
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Nine shaft options
- Five mounting styles
- Low-speed spool
- Speed sensors
| Mount Type | 4 Bolt |
| Rotation | Standard Rotation |
| Output Torque at Rated PSI (inch/pounds) | 4672 in lb |
| Motor Type | Spool Valve |
| Paint Code | A |
| Pilot Diameter | 1.75 in |
| Duty | Standard-Duty |
| RPM [Max] | 153 rpm, 371 rpm |
| Maximum Speed @ Continuous Flow | 153 rpm @ 15 gal/min |
| Corrosion Resistant | No |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Seal Material | Buna-N |
| Mounting Holes | 3/8-16 |
| Case Drain Code | 0 |
| Splines | 0 |
| Displacement (in³/rev) | 22.6 |
| Material | Cast Iron |
| Intermittent Pressure [Max] | 438 bar |
| Bolt Circle Dia. | 3 1/4 in |
| Port Location | Side Port |
| Case Drain | None |
| Mounting Type Code | REF! |
| Flow Rate | 57 lpm |
| Inlet Pressure [Max] | 2500 psi |
| Shaft Type | Straight w/ Woodruff Key |
| Output Shaft Code | 01 |
| RPM [Min] | 371 rpm |
| Paint | Primer Low Gloss Black |
| Motor Element | Gerotor |
| Torque | 528 Nm |
| Port Type | Manifold, O-Ring |
| Series | S Series |
| Flow [Max] | 15 gal/min |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Port Code | C |
| Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC |
| Special Features | None |
| Pressure [Max] | 1300 psi |
| Special Features Hardware Code | 00 |
| Special Features Assembly Code | 0 |
| Flange Orientation | Standard |
| Displacement | 371 cm3/Rev |
| Weight | 16.65 LB |

